Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Degreasers
Degreaser FG 1L - 1030492
By Ambersil
Order Code:
ZT4284749S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/degreasers/degreaser-fg-1l-1030492/p/ZT4284749S
Add to quotation
View all Degreasers
Description
Degreaser FG 1ltr 1030492
Tags:
#BulkDiscount
Specifications
Specifications for Degreaser FG 1L - 1030492
Container Type
Spray Bottle
MFR Part No.
1030492
Series
FG
Size
1L
Base Type
Water Based
Product Type
Cleaner
Removes
Grease
Oil
Stains
Grime