Emi 35 Copper Based Coating 1L

Order Code: ZT3595210S

£299.99 Inc VAT (20%)


Description

EMI 35 is a highly-conductive copper-based coating designed to shield against electromagnetic interference and electrostatic discharge. Formulated with a special copper pigment, application on a plastic housing will create a screen against electromagnetic noise from the contained device to prevent electromagnetic noise affecting other devices.

Features and Benefits
• Carefully formulated to provide good stability in use
• Can reduce electromagnetic noise by up to 60dB
• Offers high performance protection even in harsh weather conditions
• Good compatibility with plastics providing good adhesion
• Quick-drying with a handling time of less than thirty minutes

Typical Applications
• Plastic housings in electronic applications
• Office equipment
• Measuring instruments
• Consumer electronics
• Telecommunication equipment

Standards
• ISO 9001:2015

Notes
• Can be used in conjunction with KTK7320008F - EMI 35 Thinner Dilutant for EMI 35 Coating

See full description
Specifications for Emi 35 Copper Based Coating 1L
  • MFR Part No.
    1035447
  • Product Type
    Copper-Based Coating
  • Container Type
    Aerosol
  • Size
    1000
  • Series
    EMI 35
  • Applicator Type
    Spray
  • Protection Type
    Electromagnetic Interference
  • For Use On
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome