Fine Fabric Solvent Cleaner 5 Litre

Order Code: ZT2425606S

£89.99 Inc VAT (20%)


Description

Prochem Fine Fabric Solvent Cleaner B137 5 Ltr is a odourless mineral solvent for professional cleaning of fine fabrics which cannot be wet cleaned. Fine Fabric Solvent Cleaner is intended only for use by hand cleaning application according to label directions.
Features: - Do not heat solvent or use in water or solvent spray extraction machines or with vacuum extraction. Do not use for curtain cleaning. - Solvent cleaner for water-sensitive upholstery fine fabrics • Suitable for tapestry, velvets, velour and silk - Use with B143 Solvent Cleaner Additive for improved performance - Low odour clear solvent
Directions - For professional and industrial use only. - Always refer to Safety Data Sheet before use. - Vacuum fabric thoroughly to remove loose soil and dust. - Always pre-test fabric with Fine Fabric Solvent Cleaner for colour fastness and texture change in an inconspicuous area before proceeding. - Ensure adequate ventilation, no smoking and prohibit people and pets from the cleaning area. Wear solvent resistant gloves, safety glasses and an approved organic solvent cartridge respirator when applying this product. - For hand cleaning application only, spray lightly onto surface of fabric using an approved solvent spray applicator. Do not mist or aerosolise spray. Brush heavily soiled areas if required, then blot or wipe fabric with clean white towel and allow fabric to dry completely before re-use. Allow used towels to dry in open air or store as flammable material in air-tight fire proof container.
DO NOT USE IN SPRAY / VACUUM EXTRACTION MACHINES.

See full description
Specifications for Fine Fabric Solvent Cleaner 5 Litre
  • Size
    5L
  • Product Type
    Upholstery Products
  • Material
    Solvent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome