Lec-Klene High Flash Point Solvent Degreasers


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

An advanced high flash point solvent degreaser, the Lec-Klene range is perfect for use with electrical or aviation components. Compatible with a range of materials its formulation provides effective solvency with a flash point of >62 °C for improved safety when in use.

Features and Benefits
•The ultra-pure formulation delivers a good level of solvency power with excellent materials compatibility
•A fast and effective general purpose degreaser
•Higher flash point (>62°C) for application safety
•No detrimental effect on painted surfaces, ferrous or non-ferrous metals, epoxy based composites, acrylic sheet, plastics, and rubber

Typical Applications
•Electronics
•Aviation equipment

See full description

Feature Attributes

Suitable For Use On:
Metal,Plastic
Features:
Has been formulated to satisfy the exact requirements of military, aerospace and defence industries,Higher flash point (>62°C) for application safety,Low Odour,No detrimental effect on painted surfaces
Removes:
Oil,Bitumen,Grease,Wax
Series:
Lec-Klene
Base Type:
Solvent Based
Applications:
Degreasing
More attributes