Liquid Woolsafe 5 Litre 5 Litre

Order Code: ZT2429622S

£43.99 Inc VAT (20%)


Description

Prochem Liquid Woolsafe is a safe and effective, woolsafe approved extraction cleaner, designed for cleaning wool and stain resistant carpets and rugs. It is optical brightener free and leaves a floral lemon fragrance. Liquid woolsafe has controlled ph and can be used in conjunction with prochem b107 prespray gold.
Directions for use: - Pre-test for texture and colour instability - if this occurs test with prochem b109 fibre and fabric rinse. - Before use pre-treat heavily soiled areas with prochem b107 prespray gold. - For portable machine use dilute liquid woolsafe with warm water (max. 60°c) at a rate of 1:100. - In truck mount units dilute at a rate of 1:4 and set flow meter at 2 to 4 gph.
N.B. This product is for professional use only and suitable gloves and eye protection should be worn.

See full description
Specifications for Liquid Woolsafe 5 Litre 5 Litre
  • Size
    5L
  • Product Type
    Carpet Extraction Liquid
  • Material
    pH 8.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome