Microsan


£10.99 Inc VAT (20%)

See 2 Product Variants
£10.99

Description

Prochem Microsan is a ready to use, anti-microbial multi-surface spray cleaner and sanitizer, for use on carpets, fabrics and hard surfaces. It is an ec-registered bactericide and viricide which is effective against a wide range of bacteria and viruses including mrsa, e.Coli, listeria, salmonella, legionella, hepatitis b, hiv-1 and herpes simplex. Microsan is ideal for use in a caring environment and leaves a fragrant apple blossom aroma.
Directions for use: - Do not mix microsan with any other detergents. - For professional, industrial use; gloves, overalls, mask and goggles should always be worn when cleaning blood and body waste. - Scrape or blot all excess soiling before applying microsan. - Spray directly onto contaminated surface and allow 15 minutes contact time (for hepatitis b and hiv-1 allow 30 minutes), then extraction rinse using b109 fibre & fabric rinse
N.B. This product can seriously damage eyes - safety glasses should always be worn.

Feature Attributes

Product Type:
Deodorisation and Sanitisers
Material:
pH 9.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome