Precision Clean Multi-Purpose Cleaner


£10.29 Inc VAT (20%)

See 2 Product Variants
£10.29

Description

LPS® Precision Clean 750ml Spray is a multi-purpose concentrated cleaner/degreaser that removes stubborn soils, greases, oils, sludge and soot. It has been precisely formulated for industry to break through even the toughest jobs.

Product Benefits
-Super industrial strength removes tough stains and soils
-Does not contain butyl, chlorinated or petroleum solvents, bleach ammonia or abrasives
-Alkaline formula inhibits flash rusting
-Rinses clean
-Safe on all surfaces except magnesium
-Nonfood Compounds Program Listed, Cat Code: C1 Reg #059854

Applications
-Compressors
-Engines
-Floors
-Food Processing Equipment
-Hoists
-Lifts
-Printing Press
-Tools

See full description

Feature Attributes

Features:
Alkaline formula inhibits flash rusting,Safe on all surfaces except magnesium,Rinses clean
Suitable For Use On:
Paint,Electrical,Tarmac,General Parts,Textiles,Stainless Steel,Engineering Equipment,Glass,Concrete,Food Preparation Areas,Machinery,Metal,Hands,Plastic,Floors,Wood,Carbon Steel
Removes:
Oil,Grime,Grease
Series:
Precision Clean
Base Type:
Water Based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome