Silisol 73 Silicon Based Coating 1L

Order Code: ZT3588539S

£349.99 Inc VAT (20%)


Description

Silisol 73 is a silicone resin lacquer blend designed to provide reliable insulation and protection for printed circuit boards (PCBs) and other porous materials in high moisture and hot environments.

Features and Benefits
• Forms a protective lacquer on sensitive components to insulate and protect against heat and moisture
• Provides excellent adhesion in temperatures ranging from -40°C - 200°C
• Will give off a fluorescent glow under UV light for convenient coverage checks

Typical Applications
• Sensitive printed circuit boards (PCBs)
• Components used for printed circuit boards
• Automotive industries
• Aviation
• Military and Marine applications

Standards
• ISO 9001:2015

Approvals
• MIL-I-46058C

See full description
Specifications for Silisol 73 Silicon Based Coating 1L
  • Product Type
    Silicone Resin Lacquer
  • Container Type
    Can
  • Size
    1L
  • MFR Part No.
    1035404
  • Protection Type
    Insulation
  • Applicator Type
    Liquid
  • For Use On
    Sensitive Porous Components
    Printed Circuit Boards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome