Sticky Stuff Remover Spray 200ml Pack of 6

Order Code: ZT4945698S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%

Currently unavailable

Description

STUK Professional Sticky Stuff Remover Spray 200ml

STUK offer a wide range of aerosol products, from spray adhesives, products that remove graffiti, penetrating oils and silicone lubricants with PTFE, our no. 1 all-purpose maintenance spray, wicked liquid, and this, our professional sticky stuff Remover. STUK professional sticky stuff Remover is designed and manufactured to remove adhesive and sticky deposits from most surfaces, including human hair! the mess left on new items after the label has been peeled off this removes that with a little gentle rubbing. Over spray of adhesive or Glue spots STUK professional sticky stuff Remover defeats these messy deposits by returning adhesives and glues to their liquid state i.e. Their consistency before the solvents evaporated. This makes for easy, fuss-free cleaning and removal. Sweets, label adhesive, Glue, tar if its sticky, this will remove it! available as a 200ml aerosol spray can with applicator straw for intricate work and hard to reach areas. STUK aerosol products are produced to exacting standards and meet all current legislation.



Product Features

Removes sticky labels, sticky substances, sweet & candy residue

Easy to use spray can saves time & effort

Even gets sticky gum out of hair

Model number: ASSR200R

See full description