WL Spray Wash 5 Litres

Order Code: ZT3448317S

£79.99 Inc VAT (20%)


Description

The Kontakt® WL spray cleaner is designed for use on electronics to clean away a range of dirt, including oil and fatty pollutants and water-soluble crystalline.

Features and Benefits
• Free from CFC's and HCFC's for reduced environmental impact
• Has a broad application spectrum and a high material compatibility for a versatile product
• Dries quickly without leaving a residue

Typical Applications
• Contact surfaces of plugs, potentiometers or relays
• Electronic components
• Printed circuit boards
• Housings and fittings
• Switch boxes
• Tools
• Fine mechanical gears and engines

Standards
• ISO 9001:2015

See full description
Specifications for WL Spray Wash 5 Litres
  • Suitable For Use On
    Electronics
    Mechanics
  • Size
    5L
  • Removes
    Grease
    Contaminants
  • Container Type
    Aerosol
  • Product Type
    Cleaner/Degreaser
  • MFR Part No.
    1034776
  • Base Type
    Solvent Based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome