Lemon Refresh 1 Litre 1 Litre

Order Code: ZT2429812S

£23.99 Inc VAT (20%)


Description

Prochem Lemon Refresh B117 1 Ltr A concentrated deodoriser and air conditioner containing a unique blend of high quality lemon fragrances and other odour neutralising ingredients. Lemon Refresh can be added to carpet and fabric extraction and shampoo cleaning solutions and hard surface cleaning solutions.
Features: - Deodoriser additive concentrate for carpet, fabric & multi-surface cleaning solutions - Concentrated fragrance additive. - Can be added to extraction, shampoo or any general cleaning solution. - Clear liquid with fresh lemon fragrance.
Directions - For professional and industrial use only. - Cleaning solution additive: Add 5 to 10 ml. of Lemon Refresh per litre of "ready-to-use" cleaning solution. - Always pre-test surface to be cleaned with diluted solutions before proceeding.
pH Values - pH Concentrate: 8.0 - pH Diluted: 8.0

See full description
Specifications for Lemon Refresh 1 Litre 1 Litre
  • Material
    pH 8
  • Size
    1L
  • Product Type
    Deodorisation and Sanitisers
  • Fragrance
    Lemon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome