Suma Bac Sanitiser D10 Concentrated Detergent Disinfectantis a concentrated detergent disinfectant/sanitiser which cleans and disinfects all surfaces in food premises, e.g. food preparation surfaces and fridge handles.Suma Bac D10 is a combination of a quaternary ammonium compound, a sequestrant and a buffer system making this product very effective against a wide range of micro-organisms, in all water conditions.Suma Bac Sanitiser D10 Concentrated Detergent Disinfectant Features: ∑The formulation also contains surfactants to provide excellent cleaning power. ∑Cuts through grease and dried on food soiling. ∑Effective against a wide spectrum of micro-organisms, helping to improve hygiene security. ∑Effective in all water conditions. ∑Conforms to EN1276 in 30 seconds, EN13697 and EN14476.Suma Bac Sanitiser D10 Concentrated Detergent Disinfectant Specifications ∑Brand - Suma ∑Dispensing System - Manual-Dosed