Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
1204-01 Lemon Pumice Hand Cleaner Dispenser
By Gojo
Order Code:
ZT1029131X
£7.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
7.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/1204-01-lemon-pumice-hand-cleaner-dispenser/p/ZT1029131X
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
GOJO lemon pumice hand cleaner dispenser.
Specifications
Specifications for 1204-01 Lemon Pumice Hand Cleaner Dispenser
Size
2.25L
To Suit
0915-06-EEC00
Function
Cleanse
Type
Hand Wash Dispenser
Dispensing Method
Manual
Colour
Black
MFR Part No.
1204-01
Capacity
2.25L
Series
1204-01
Dispenser Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome