2729-12 Purell TFX Touch Free Dispenser 1200ml

Order Code: ZT1029068X

£25.99each Inc VAT (20%)
£311.88 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

Touch Free -free, Trouble-free Hand Hygiene. When people want to get their hands clean, the last thing they need is to touch a dirty dispenser. With the GOJO TFX? Touch Free Dispensing System, there?s nothing to touch?just place hands below. The future of hand hygiene is touch free.
? 1200 mL high-capacity refill
? Skylight makes it easy to see when it?s time to reload
? Dispenser turns off automatically when opened
? LED light shows when battery charge is low
? 30,000 uses from 3 x C-size alkaline batteries (included)
? Fully ADA compliant, UL/CE registered
? 3 year performance guaranteed

See full description
Specifications for 2729-12 Purell TFX Touch Free Dispenser 1200ml
  • Size
    1200ml
  • MFR Part No.
    2729-12-EEU00
  • To Suit
    8803-03-EEU00
    1903-02-EEU00
    5476-02-EEU00
  • Colour
    White
  • Dispensing Method
    Touch-Free
  • Function
    Cleanse
  • Type
    Hand Wash Dispenser
  • Capacity
    1.2L
  • Dispenser Material
    Plastic
  • Mount Type
    Wall Mounted
  • Series
    2729-12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome