Ellipse Versatwin Toilet Roll Dispenser White & Blue Each

Order Code: ZT2427678S

£33.99 Inc VAT (20%)

Currently unavailable

Description

Ellipse Versatwin Toilet Roll Dispenser is a dual roll toilet paper dispenser which ensures continuity of paper supply and provides high volume in a compact unit. Sigma Ellipse is ideal for low to medium traffic environments and accommodates any toilet roll with a core diameter between 28 and 45mm and with an external diameter up to 140 mm; it can also accommodate coreless toilet rolls.
The unit incorporates intelligent features for service such as a special shield which automatically prevents access to the new toilet roll until the original roll is finished and so reduces paper consumption.
Sigma Ellipse also includes the signature translucent elliptical front insert to show when a refill is required and a removable braking system which aids consumable control and minimizes waste.
Available in White & Blue, Grey & Black and Chrome Finish.
Control of consumables - A special shield automatically prevents access to the new roll until the original roll is finished - Removable braking system means minimal waste
Ease of service - Hinged cover for convenience and speed of service - Practical inspection window shows when a refill is required - One security key for the whole Ellipse range - Angled top of dispenser to prevent cigarette burn damage
End user satisfaction - Hygienic full cover offering tissue protection - Serrated paper tear-off from either side of the unit
- Measurements: H:19.7 x W:31 x D:14.3cm
- Accepts range of standard toilet tissue rolls up to 140 mm (5.5 in) O/D and 115 mm (4.5 in) depth
- Accepts core diameters 28 46 mm (1.1 - 1.7 in) and coreless toilet rolls
-Constructed from ABS and other engineering thermoplastics. Dispenser can be recycled or disposed of in accordance with local regulations.

See full description
Specifications for Ellipse Versatwin Toilet Roll Dispenser White & Blue Each
  • Colour
    White/Grey
  • Size
    19.7 x 31 x 14.3cm
  • Material
    ABS Plastic
  • Product Type
    Jumbo Toilet Roll Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome