Protect 1000 Dispenser

Order Code: ZT1029083X

£6.59 Inc VAT (20%)


Description

Deb is the world?s leading expert in the development of skin care dispensing systems for workplaces and public facility environments. A unique range of 1 litre, 2 litre and 4 litre closed, sealed cartridge dispensers for use with all Deb Skin Care System products. Deb dispensers are designed, developed and manufactured within the Deb Group to ensure the highest standards of reliability and performance.

Biocote The Power of Silver: All Deb global range dispensers are Biocote protected. Biocote is a silver-based antimicrobial agent that is incorporated into the dispenser components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and moulds. Biocote will not wear out or rub off over time, making it effective for the lifetime of the dispenser.

Guaranteed for Life: All Deb dispensers are manufactured from durable plastic components, thoughtfully designed and rigorously tested for high usage environments. All Deb dispensers are guaranteed for life.

The benefits of Deb?s closed, sealed systems are:
Hygienic: There is no ingress of air during use, protecting product from exposure to the external environment, thus minimising the risk of cross-contamination and ensuring ?fresh? product is dispensed every time.

No mess: Every Deb cartridge features an ultrasonically welded dispensing pump which does not drip or clog, ensuring no mess on sink tops, floors or walls.

No wastage: Cartridges are designed to collapse in use so that all of the product is evacuated.

Cost control: Our sealed dispensing systems deliver a precise, measured dose so that only the correct amount of product is dispensed for optimum cost in use.

Convenience: The wall mounted units are conveniently located where skin safety is required, whether above a sink in a washroom or in the main work area.

Security: Each Deb dispenser is lockable to stop unauthorised access, thus preventing deliberate product contamination or theft of the product inside.

Easy to use: The large, ?easy-push? buttons ensure that virtually no one is precluded from being able to use Deb?s dispensers. Empty cartridges are easily replaced in seconds.

See full description
Specifications for Protect 1000 Dispenser
  • To Suit
    DEB7108492D
  • Function
    Cleanse
  • Colour
    White
  • Dispensing Method
    Manual
  • Type
    Hand Cream Dispenser
  • MFR Part No.
    PRO1LDSEN
  • Size
    1L
  • Length
    115mm
  • Height
    233mm
  • Mount Type
    Wall Mounted
  • Width
    130mm
  • Dispenser Material
    Plastic
  • Capacity
    1L
  • Series
    Protect 1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome