Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Dustpan & Brush Sets
Dustpans, Overall Length 330mm
By FINCKE-Hygiene
5 Variants From
£209.99
Inc VAT (20%)
See 5 Product Variants
£209.99
Description
Description unavailable
Feature Attributes
Material:
Polypropylene
Product Type:
Dustpans
Material Properties:
Suitable for Use with Foodstuffs
Pack Quantity:
10
Supplied:
Assembled
Length:
330 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome