DCMPW1600N XR Pressure Washer 36V (2 X 18V) Bare Unit
Hover to enlarge the image
0
1
2
3
4

DCMPW1600N XR Pressure Washer 36V (2 X 18V) Bare Unit

Order Code:
MPN:

Product Description

The DEWALT DCMPW1600 XR Pressure Washer is powered by 2 x 18V XR Li-ion batteries (NOT SUPPLIED) Its powerful 36V brushless motor allows the washer to deliver three operating modes, Low (70 Bar) , High (80 Bar) and a Boost Mode (110 Bar) These modes increase the intensity of the flow of water from the source. In Boost mode, the pressure washer will allow a maximum of 8mins at 110Bar before reverting to the previously selected mode.

Its durable body is fitted with large 20cm rubber wheels, ideal for tough work sites. A built-in roll cage helps to protect it from work site knocks and bumps, as well as allowing for easier transport. All the accessories are either attached to the pressure washer or stored in a large compartment, which reduces the risk of loosing any of the accessories.

Supplied with:

1 x Gun & Metal Lance.
1 x 6m High Pressure Hose.
1 x 3m Self-priming hose kit.
1 x Turbo Rotating Nozzle.
1 x Adjustable Fan-Pencil Nozzle.
1 x 0.6L Foam Bottle.
1 x Transparent Inlet Filter.
1 x Hose Connector.
1 x Nozzle Cleaning Pin.

Comes as a Bare Unit, NO battery or charger.

Specifications:

Max. Pressure: 110 bar.
Flow Rate: 4.5 L/min.
Max. Water Feed Temperature: 50°C.
Hose Length: 6m.
Weight: 10.9kg.

Technical Specs
Max. Pressure: 110 bar.
Flow Rate: 4.5 L/min.
Max. Water Feed Temperature: 50°C.
Hose Length: 6m.
Weight: 10.9kg.

Specifications
Hose Length
6m
Voltage
36V (2x18V)
Input Power
Bare Unit
Maximum Inlet Pressure
110bar
Chainsaw Type
110bar
Battery Supplied
Bare Unit
Bar Length
6cm
Maximum Water Flow
Bare Unit

£379.99 Inc VAT (20%)
Order by 12pm, get it Tomorrow
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome