Electric Powered Cold Stream - Jet Wash Packages


Select
£2,999.99 Inc VAT (20%)


See all variants from £2,999.99

Description

Engineered for frontline industrial cleaners, these packages deliver unmatched cleaning power with quiet efficiency. These kits combine innovative features and robust construction to tackle diverse cleaning challenges with ease.

Features and Benefits
• Built to last, these machines feature stainless steel chassis and covers, eliminating corrosion concerns and ensuring longevity
• Swift setup and teardown are facilitated by the quick-change system
• Advanced protection features, including low fuel, leak, and dry running safeguards, ensure the longevity of the machines while promoting safe operation
• The energy-efficient burners can use HVO fuel, reducing greenhouse gas emissions by 90%
• These packages come with readily available spares and accessories, making maintenance and replacements hassle-free, ensuring continuous operational readiness

See full description

Feature Attributes

Maximum Water Temperature:
60 °C
Power Type:
Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome