0
1
2
3
4

High Pressure Washer K5 Classic

Order Code: ZT4906047S

£269.99 Inc VAT (20%)


Description

K 5 Classic combines maximum convenience with full power. Thanks to its innovative hose storage concept, the high-pressure hose can be easily and securely wound around the front cover after use. Thanks to its compact dimensions, the whole device is easy to transport and can be stored anywhere. A height-adjustable telescopic handle ensures even greater convenience while working. It is also equipped with a Quick Connect trigger gun, an 8 m high-pressure hose, a Vario Power spray lance (VPS) , a dirt blaster and a water filter. The K5 Classic pressure washer, with its universal motor and an area performance of 40 m²/h, is ideally suited to regular use when tackling moderate dirt.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome