Powerful, versatile and robust machine, ideal for tough cleaning jobs where high water flow is needed to shift dirt and detergent quickly.Highly manoeuvrable and easy to transport. Equipped with features such as an automatic pressure relief system and built with efficient pump technology.Flow rate (I/h) : 700. Operating pressure (bar/MPa) : 120/12.Max. pressure (bar/MPs) : 180/18. Power rating (KW) : 3.1.Weight (with accessories) (KG) : 41.3. Dims: H x W x D: 400 x 455 x 700mm.