MAXXBRUSH Outdoor Multi-Brush


£159.99 Inc VAT (20%)

See all variants from £159.99

Description

The Batavia MAXXBRUSH Outdoor Multi-Brush is the ideal tool for cleaning and maintaining a variety of surfaces, such as artificial grass and various wooden surfaces. It removes weed, moss, algae, sand and ingrained dirt. It is fitted with a powerful motor and variable speed control for the toughest cleaning jobs. The telescopic aluminium handle provides ergonomic handling and reduces back strain. Specification: Input Power: 1,020WNo Load Speed: 800-1,300/min.Brush Dimensions: 12 x 26cmWeight: 5.8kg

Feature Attributes

Input Power:
1020 W
Voltage:
240 V
Cleaner Type:
Corded
Power Source:
Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome