Pressure Washer


£102.99 Inc VAT (20%)

See all variants from £102.99


Description unavailable

Feature Attributes

Supply Voltage:
240 V
Hose Length:
5 m
Voltage:
240 V
Input Power:
1400 W
Water Flow Max. (L/Hour):
440
Maximum Water Flow:
440 L/hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome