The SIP TEMPEST P660/150 Electric Pressure Washer is perfect for demanding and rugged tasks, providing a high operating pressure and flow rate via a combination of a 4-pole low rotation motor and brass-headed in-line Triplex crankshaft pump.
An integrated Total Stop function stops power when the machine is not in use, for reduced energy consumption, higher cost savings, and reduced pump wear and tear.
• 2175psi (150bar) max. pressure and 660ltr/hr flow rate
• High-quality 4-pole low rotation motor for added life and durability
• Heavy-duty brass-headed in-line Triplex crankshaft pump for long life
• Total Stop function stops power when the machine is not in use, for reduced energy consumption, higher cost savings, and reduced pump wear and tear
• Supplied with stainless steel lance, 5mtr power cable, 10mtr integrated hose reel, and 5 versatile nozzles to cover all cleaning applications
• Large wheels offer easy transportation over uneven terrain
• Built-in 7.5ltr detergent tank and accessory holder
• SIP 2-Year Standard Silver Warranty