0
1
2
3

SIP TEMPEST PW540/155 Electric Pressure Washer

Order Code: ZT2518641S

£699.99 Inc VAT (20%)


Description

The SIP TEMPEST PW540/155 Electric Pressure Washer offers high versatility in its construction, built for both performance and portability, personified by an heavy-duty brass-headed COMET Axial plunger pump with 3 horizontally-arranged pistons, and quick coupling system for easy mounting on walls.

A long 15mtr rubber hose with integrated hose reel means that even when mounted, the TEMPEST PW540/155 has a long reach.

• 2320psi (160bar) max. pressure and 510ltr/hr flow rate
• High-quality brushless induction motor for longer life
• Heavy-duty brass-headed COMET Axial plunger pump with three axial pistons arranged horizontally at the bottom
• Long 15mtr rubber hose with integrated hose reel to keep hose tidy
• Quick coupling system with safety lock for simple wall-mounting
• Integrated carry handle for easy positioning and portability
• Supplied with accessory rack and foam lance bottle
• Water inlet with cartridge filter
• Ideal for light commercial applications
• SIP 2-Year Standard Silver Warranty
• Manufactured in Italy

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome