5L Floor Maintainer (PK-2)

Order Code: ZT3423272S

£10.99 Inc VAT (20%)


Description

Super Professional Floor Maintainer is a highly efficient cleaner designed to effectively remove grease and grime while maintaining the beauty of your floors between polish applications. Ideal for low traffic areas, this product is suitable for use on linoleum, PVC, rubber, sealed cork, sealed wood, terrazzo, and thermoplastic floors, but is not suitable for unsealed wood or cork surfaces. Regular use of this maintainer not only prolongs the life of your floor polishes but also removes scuff marks, ensuring your floors look new and well-maintained. It features a gentle cleaning formula that helps preserve the existing polish.

Features and Benefits
• Mild cleaning formula cleans away grease and grime efficiently while protecting and maintaining floors between polish treatments
• Compatible with a variety of more sensitive surfaces such as linoleum, PVC, rubber, sealed cork, sealed wood, terrazzo, and thermoplastic floors, but not suitable for unsealed wood or cork
• Extends the durability of floor polishes and eliminates scuff marks to ensure a fresh appearance

Standards
• Meets ISO 9001 Quality Management System
• Meets ISO 14001 Environmental Management System

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for 5L Floor Maintainer (PK-2)
  • Series
    F4
  • Type
    Floor Cleaner
  • MFR Part No.
    800-262-1120
  • Size
    5L
  • Container Type
    Screw Top Bottle
  • Product Type
    Floor Cleaner
  • Applications
    Surface Cleaning
    Polishing
  • Concentration
    Concentrated
  • Suitable For Use On
    Vinyl
    Hard Surfaces
    Ceramic
    Wood
    Floors
  • Product Format
    Liquid
  • Standards Met
    ISO 14001
    ISO 9001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome