Bio D Heavy Duty Biodegradable Cleaner for Floor Preparation


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

Images for illustration purposes only
Watco Bio-D : Biodegradable degreaser for the preparation of floors prior to coating. This heavy duty low odour formula removes oil and grease on painted or bare concrete
Recommended areas of use
Formulated to remove oil and grease from masonry and concrete floors where sensitivity to solvent odours from traditional degreasants may be a problem
Ideal for preparation prior to repair or painting
Can be diluted and used as a general floor cleaner on bare concrete
Safe for use on most painted surfaces
Features
Virtually solvent free and biodegradable
Simply rinse away or mop up with absorbent granules
Perfect for confined or odour sensitive areas
Eliminates the need for a second stage cleaner

Properties Virtually solvent free, biodegradable, ideal for preparation prior to painting, simply rinse away or mop up with absorbent granules, ideal for confined or odour sensitive areas, fine on most painted surfaces
Suitable for Bare or painted concrete/asphalt
Interior or Exterior Exterior, Interior
Primer required No primer required
Composition Biodegradable cleaner
Coverage Approximately 20m² per 5L and 100m² per 25L for heavy contamination
Recommended number of coats 1

See full description

Feature Attributes

Product Type:
Biodegradable Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome