Heat Wave 4kg 4kg - BMP237-4

Order Code: ZT2429697S

£89.99 Inc VAT (20%)


Description

Prochem Heat Wave is a super strength, highly concentrated detergent, specially designed for use in high-heat truck-mount and portable extraction carpet cleaning. It effectively cuts through heavy soiling and grease, rinsing to a residue-free finish. Prochem Heat Wave dissolves quickly and maintains stability at high temperatures; its ingredients will not separate, reducing clogging from residual deposits. This light red powder cleans with a tropical lemon fragrance.
Directions for use: - Always pretest carpet for colour-fastness before use. - Heavily soiled areas should be pre-treated with prochem s888 ultraprep tlc or prochem s789 power burst prior to extraction cleaning. - When using a truck mount unit add 660 grams of heat wave to 20 litres of hot water and set flow meter at 2-4 gph. 4 kilos of heat wave should produce a 120 litre solution. - For use in a portable extraction machine dilute 1 x 15ml scoop with 10 litres of hot water in the solution tank. 4 kilos of heat wave should produce 2500 litres of solution.
N.B. This product is an irritant and is for professional use only. Avoid contact with skin and always wear suitable gloves and safety glasses.

See full description
Specifications for Heat Wave 4kg 4kg - BMP237-4
  • Size
    4kg
  • Material
    pH 9.5
  • Product Type
    Carpet Extraction Powdered
  • Colour
    Light Red
  • Form
    Powder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome