One Clean PowdeRed Detergent 2.70kg 2.7kg

Order Code: ZT2429088S

£54.99 Inc VAT (20%)


Description

Chemspec OneClean Powder


Chemspec One Clean Powder, Versatile carpet detergent safely and
effectively cleans all synthetic carpet fibers. Approved for use on
stain-resistant nylon.


Super concentrated for high performance results on all carpet types. Use in
portable or truck mount extraction machines.


Coverage: Up to 200 sq. mtrs. per 500g


Dilution: Portable 28/56g to 20L water.


Truckmount 690g to 20L water.


Appearance: White powder


Fragrance: Light fragrance


pH @ use: 8.0 - 9.0


Packaging 2.70Kg

See full description
Specifications for One Clean PowdeRed Detergent 2.70kg 2.7kg
  • Size
    2.7 Kg
  • Colour
    White
  • Material
    pH 8 - 9
  • Product Type
    Carpet Extraction Powdered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome