Doodlebug Stripping Scrub Pad Black Pad

Order Code: ZT3947915S

£1.49 Inc VAT (20%)


Description

JanSan® Doodlebug Stripping Scrub Pad Black is a highly durable, thick blach stripping pad that consistently offers an excellent stripping effect (wet or dry) throughout its life. .Strip floors consistently both wet and dry with Doodlebug Scouring Pad Black.Our premium quality, reusable thick brown stripping pad is highly durable, and consistently offers an excellent stripping effect (wet or dry) throughout its long life.The flexibility of the pad also brings a range of benefits, including conformability to uneven surfaces, and ease of washing after use.JanSan® Doodlebug Stripping Scrub Pad Black Benefits: ·Highly durable pad that consistently offers an excellent stripping effect (wet or dry) throughout its life ·The flexibility of the pad also brings a range of benefits, including conformability to uneven surfaces, and ease of washing after use ·Conformable stripping pad provides maximum contact to uneven surfaces ·Washable, reusable pad resists loading and clogging ·Rectangular shape allows stripping in hard-to-reach places like corners and stairwells ·Heavy-duty design for stripping applications ·Removes black marks, rust stains, and heavy build-up of finish ·For use on both wet or dry surfaces ·Works on floors, stairs, and baseboards ·Cleans stone, textured and uneven surfaces, vinyl, tile, and grout ·Colour helps identify the right pad for the job at handJanSan® Doodlebug Stripping Scrub Pad Black Specification: ·Material: Nylon ·Type: Scouring Pads ·Size: 25x11x2cm ·Colour: BackJanSan® Doodlebug Stripping Scrub Pad Black Suggested Applications ·Stripping floors and other surfaces

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome