Rotary Melamine Eraser-All Floor Pads 50cm/20" White Pack of 2
Hover to enlarge the image

Rotary Melamine Eraser-All Floor Pads 50cm/20" White Pack of 2

Order Code:
MPN:

Product Description

JanSan® Rotary Melamine Eraser-All Floor Pads are designed to clean marks, stains and dirt on hard floor surfaces such as concrete, ceramic, marble, stone and safety flooring.It can be used daily, periodically or for deep cleaning, and is environmentally-friendly as there's no need for cleaning chemicals - you just use water. The pad is made from a melamine compound, the pad is designed for scrubber dryers and rotary floor machines.JanSan® Rotary Melamine Eraser-All Floor Pads Features: ·JanSan® Rotary Melamine Eraser-All Floor Pads are floor pads specially designed for cleaning stone, concrete, marble and other porous floor surfaces. ·These highly effective pads make light work of ingrained dirt, and unsightly scuff marks, cleaning away most dirt and marks with water alone. ·Clean floors made from stone, concrete, marble and other porous surfaces with JanSan® Rotary Melamine Eraser-All Floor Pads. ·Our highly effective pads make light work of ingrained dirt, and unsightly scuff marks, cleaning away most dirt and marks with water alone. ·This mean they’re environmentally preferable, with no cleaning additives or chemicals required.JanSan® Rotary Melamine Eraser-All Floor Pads Specification: ·Size 50cm/20" ·Colour White ·Weight 200gms ·Wet or Dry Use Wet ·Rinse After Use Yes ·Pad Type Erase All ·Pad Use Stain & Dirt Removal on Concrete/Stone/Marble

Please Note : Due to geographical locations we are unable to deliver to Highlands

Specifications
Product Type
Floor Pads
Colour
White
Material
Melamine
Size
50cm / 20in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome