Steel Wool Floor Fine Polishing Pad Pad 17" 43cm 10 Pads
Hover to enlarge the image

Steel Wool Floor Fine Polishing Pad Pad 17" 43cm 10 Pads

Order Code:
MPN:

Product Description

JanSan Steel Wool Floor Fine Polishing Pad 17" professional products for cleaning, care of and polishing of stone and wooden floors. The jumbo construction creates a thick and fluffy pad that allows for maximum absorbency and minimal clogging. Each pad is hand wrapped, which is what creates that thick and fluffy pad. When you're finished using each pad, or if one starts to clog up during use, you can shake, blow out, or vacuum up any built up material within the pad for a more effective steel wool pad.
Features & Benefits - Especially developed for the crystallisation and finishing of marble and natural stone floors. - Professional products for cleaning, care of and polishing of stone and wooden floors. - Especially developed for the crystallisation and finishing of marble and natural stone floors. - Ideal for cleaning & polishing marble floors - For all 17†standard machines.

Please Note : Due to geographical locations we are unable to deliver to Highlands

Specifications
Material
Steel
Colour
Grey
Product Type
Pads & Bonnets
Size
43cm / 17"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome