Sweeping Machine Turbo Sweeping System Model 375

Order Code: ZT4130136S

£629.99 Inc VAT (20%)


Description

Sweeping machine, turbo sweeping system, model 375. Supplied = pre-assembled, final assembly by customer. Design of sweeper = turbo sweeping system. Sweeping width = 750 mm. Container capacity = 50 l. Output per hour = 2900 m². Width = 780 mm. Sweeping machine technical equipment = turbo sweeping system, plate brush overhand on both sides, lateral guides, stepless brush height adjustment. Brush roller drive = manual. Sweeping capacity (calculated) = 2900 m²/h. Height = 275 mm. Colour = red, black. Length = 805 mm. Application = larger areas. Product type = sweeping machines. Optimal cleaning on diverse floors due to infinite brush height adjustment. Easy sweeping on kerb stones and walls due to additional guide rollers. Low dust formation due to intelligent air routing. For wet and/or dry sweeping. Space saving storage. Whether a side brush direct drive or turbo sweeping system, these sweeping machines are suitable for all jobs. For small or large areas in industry, production, workshop, car parks or gardens. For wet and dry, coarse and fine rubbish. All sweeping machines feature side brushes that extend on both sides, and which collect the dirt thoroughly and convey it directly into the spacious collection container. Ideal for larger areas, such as petrol stations. With a turbo sweeping system, on which two interlocking side brushes remove fine and coarse dirt from the ground, and a fine dirt sweeping roller that conveys it directly into the container behind it from above. It does not drive over the rubbish, nor is it pushed in front of the sweeping machine.

See full description
Specifications for Sweeping Machine Turbo Sweeping System Model 375
  • Sweeping Width
    750mm
  • Product Type
    Sweeping Machine
  • Colour
    Red
    Black
  • Height
    275mm
  • Length
    805mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome