1. Cleaning & Hygiene/
  2. Cleaning Machines/
  3. Floor Cleaners & Polishers
Walk-behind Floor Scrubber

Walk-behind Floor Scrubber


See all variants from
£2,139.99

Inc VAT (20%)

See all variants from £2,139.99

Description

Floor scrubber / dryer unit that offers reliable and heavy-duty mechanical traction, premium Italian construction, and wheels for easy movement.
SD1600AC is a mains powered - 230v (13amp) input supply
SD 1600BAT is battery powewred - 12v DC (2x 55 Ah)

Features and Benefits:
• Easilyy accessed water recovery tank and floater
• Squeegees included
• Full range of additional accessories available
• 1600m³/h maximum working capacity
• 400w brush and 700w vacuum motors
• 450mm to 540mm scrubber / squeegee width
• 30 litre solution tank and 35 litre recovery tank
• Brush has 150rpm speed and 18kg pressure
• Reliable and heavy-duty mechanical traction
• Wheel-mounted for easy movement
• 2 Year Warranty

Typical Applications:
• Suitable to work in highly congested areas like small shops, offices, kitchens, schools, hospitals, bars, gyms, restaurants and warehouses,

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome