Nova Hand Towels, Grecian Key Design

Nova Hand Towels, Grecian Key Design


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

Our best selling coloured towel. Nova Colour can be used to complement your colour scheme, or to identify towels from different areas. Nova Colour towels are a high quality 500gm² weight. Available in a wide range of colours. The bath mat has a Grecian key design and there is one header bar on each towel. Weight: 485-700g/m², face cloth: 485g/m², hand towel: 500g/m², bath towel: 500g/m², bath sheet: 500g/m², bath mat: 700g/m². Construction material: 100% cotton. Colours available: beige, blue, chocolate, cream, dark green, mint, navy, sand, slate. Washing instructions: wash at 60°. Do not use bleach. Tumble dry at high heat setting. Avoid the use of soap powders containing OBA¿s.

Feature Attributes

Product Type:
Hand Towel
Material:
100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome