White Hand Towels


Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

For a practical, consistent and sustainable solution choose Hostess™ NATURA™ Hand Towels. Hostess™ NATURA™ hand towels offer a premium hand-drying experience with a focus on softness, absorbency, and hygiene. Designed for both comfort and functionality, these hand towels are crafted to be gentle on the skin, making them suitable for frequent use. The NATURA™ line features a sleek and modern design, providing an elegant touch to any restroom or washroom setting. With advanced technology for enhanced absorbency, Hostess NATURA™ hand towels ensure effective drying while maintaining a luxurious feel. Elevate your restroom experience with Hostess™ NATURA™, where quality meets comfort.

Features and Benefits
• A practical, consistent and economical solution
• Folded hand towels manufactured in Germany with 100% recycled fibre
• Blue Angel, FSC and European Ecolabel certified

See full description

Feature Attributes

Sheet Length:
250 mm
Colour:
White
Number of Ply:
2
Series:
NATURA
Certification:
Recycled,Eco Label,FSC
Sleeves Per Pack:
20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome