Xpressnap 2-Ply Napkins 2 Fold White, Pack of 1000 15850

Order Code: ZT1553591S

£11.99 Inc VAT (20%)


Description

Designed for use with the Tork Xpressnap interfolding napkin dispensers, these white, extra soft, 2-ply napkins are folded 2 times and are ideally suited for use in casual dining environments. The Xpressnap system reduces napkin consumption by at least 25% compared to traditional napkin dispensers while promoting hygiene by encouraging users to touch only the napkin they are taking. Each 2-ply napkin is extra soft and measures 213 x 165mm (unfolded). This pack contains 1,000 napkins.
Large 2-Ply napkins folded 2 times
For use with the Xpressnap interfolding dispensers
Hygienic pack solution for napkin dispenser refills
Ideal for use at individual tables in dining environments
Each napkin measures 213 x 165mm (unfolded)
Colour: White
Pack of 1000

See full description
Specifications for Xpressnap 2-Ply Napkins 2 Fold White, Pack of 1000 15850
  • MFR Part No.
    SCA53991
  • Weight
    1.184kg
  • Pack Quantity
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome