Multi-Use Spray with Smart Straw 300ml

Order Code: ZT4873719S

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 - 9£11.875%
10 +£11.2410%


Description

This WD-40 is an all purpose liquid for displacing moisture, corrosion control, lubrication, cleaning and penetration. It has the ability to penetrate the minute grain boundaries on all metals. Although not essentially a lubricant, WD-40 is regularly used to lubricate all light machinery and electrical equipment. Protects metal from rust and corrosion, penetrates stuck or jammed parts, displaces moisture, and lubricates just about anything. It is also great when it comes to cleaning grease, grime, and other marks from most surfaces. WD-40 is a mixture of chemical concentrates suspended in a high grade petroleum distillate. It will not affect fabrics, rubbers or plastics. Its working temperature is between -100 F and +500 F. Thoroughly recommended to clean, preserve and protect all tools. Supplied as a Smart Straw Aerosol, which provides a clever dual action spray which delivers outstanding versatility and performance. With its permanently attached spray mechanism, it offers a quick, economical and simple one-handed action to flip up for precision spray, and then flip down to spray wide areas. And what's more, there are no lost straws!

See full description
Specifications for Multi-Use Spray with Smart Straw 300ml
  • Volume
    300ml
  • Product Type
    Multi-Use Spray
  • Form
    Liquid
  • Container Type
    Aerosol
  • Applications
    Cleaning