0
1

Stokolan Light PURE Skin Conditioning Cream


£3.29 Inc VAT (20%)

See 2 Product Variants
£3.29

Description

Stokolan® conditioning cream is a light formula designed to restore and deeply moisturise the skin. Fortified with naturally occurring moisturisers, like Shea Butter, this after-work cream absorbs quickly to support the skin's natural strength and firmness.

Suitable for use on the hands and face, a little goes a long way. Massage into the skin at the end of the working day and get noticeably softer, smoother skin.

Features and Benefits
• Contains moisturising agents to help soften and soothe the skin to avoid dryness
• Silicone-free and suitable for use alongside painting and coating processes
• Suitable for use by allergy sufferers and sensitive, eczema-prone skin
• Compatible with vinyl, nitrile, and latex gloves

Typical Applications
• Industrial sectors
• Food handling
• Healthcare
• Office and commercial

Approvals
• ECARF Seal of Quality Certified
• Toxicological Approval

Standards
• EC No 1223/2009
• BS EN 455-2:2009
• BS EN ISO 4120:2007
• DIN EN ISO/IEC 17025

See full description

Feature Attributes

Pack Quantity:
1
Fragrance:
Fragrance Free
Type:
Hand Cream
Use:
Workshop,Industrial,Manufacturing
Application:
General Moisturising
Series:
Stokolan™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome