Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Cleaning Hardware
/
Brushes, Brooms & Dustpans
/
Hand Brushes
Hand Brushes 11"
By Charles Bentley
2 Variants From
£5.09
Inc VAT (20%)
See 2 Product Variants
£5.09
Description unavailable
Feature Attributes
Length
:
11 in
Product Type
:
Hand Brush