Hand Brushes, Suitable for Foodstuffs


Select
Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description


Description unavailable

Feature Attributes

Product Type:
Hand Brushes
Width:
330 mm
Material Properties:
Suitable for Use with Foodstuffs
Sweeping Width:
330 mm
Height:
110 mm
Pack Quantity:
15
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome