Hillbrush Banister Brushes Soft


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

HillBrush Banister Brush Soft the name says it all as this was designed as a brush to clean staircase banisters but it has far more uses than that. There are a number of colours available so where colour coding is important, for example in small commercial kitchens, restaurants and food stores this brush is ideal for moderate use.
Features & Benefits: - A hard bristle brush designed to clean banisters - Polypropylene handle - 56mm long soft polyester bristle - Ideal for cleaning banisters and more
Specification: - Width: 28cm (11") - Depth: 3.7cm (1.5") - Height: 6.9cm (2.5")

Feature Attributes

Product Type:
Hygiene Brushes
Size:
28cm x 3.7cm x 6.9cm
Handle Material:
Polypropylene
Bristle Length:
56 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome