Hygiene Hand Scrubbing Brushes


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description

Hygiene Hand Scrubbing Brush is a plastic brush with stiff bristles, shaped at one end to fit right into corners. Colour coded and machine washable to ensure better hygiene.Hygiene Hand Scrubbing Brush is an easy to grip scrubbing brush with a comfortable Polypropylene ribbed handle which is filled with stiff polyester bristles. This tough scrub is comfortable to hold and is designed for applying maximum pressure over small areas. It has a chisel edge at the back of the handle for shifting stuck-on soil.
Features & Benefits: - Comfortable polypropylene ribbed handle - Stiff 29mm polyester bristles - Designed for applying maximum pressure - Colour coded
Specification: - Broom Size: 15cm - Broom Type: Scrubbing Brush - Broom Bristles: Polyethylene

Feature Attributes

Product Type:
Hygiene Brushes
Size:
15cm / 6"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome