Short Handled Hand Brushes, Soft, Spliced


Select
£169.99 Inc VAT (20%)


See all variants from £169.99


Description unavailable

Feature Attributes

Product Type:
Hand Brushes
Bristle Length:
40 mm
Bristle Hardness:
Soft
Width:
270 mm
Height:
85 mm
Pack Quantity:
10
More attributes