Stainless Steel Wire Scratch Brushes


£23.99 Inc VAT (20%)

See all variants from £23.99

Description

Abrasive resin-set stainless steel wire scratch with DRS® fill.
Size: 279mm.

Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!

See full description

Feature Attributes

Size:
279 mm
Material:
Stainless Steel
Product Type:
Wire Scratch Brush