Inc VAT (20%)
The Lessmann Universal Hand Brushes have been designed for the DIY enthusiast and are useful for many cleaning operations. Specification Overall Length: 260mmWidth: 10mmWire Area: 135 x 28mm
Type:
Hand Brush
Overall Length:
260 mm
Width:
10 mm