Aerosol Waterproof Barrier Creams Can


£7.29 Inc VAT (20%)

See all variants from £7.29

Description

Derma Shield® skin protectant mousse is a quickly absorbed prework solution that prevents the penetration of fluids into the skin. Formulated with silicon, this aerosol mousse helps to prevent and control dermatitis and keeps hands in good condition.

Features and Benefit
• One application can last up to four hours for powerful protection
• Can be worn in conjunction with disposable and reusable gloves for user convenience
• Provides emergency protection against acids and alkalis for versatile skin protection

Typical Applications
• Suitable for use in environments where liquid and chemical exposure are the norm, including care homes, chemical handling, dentistry and food preparation

Standards
• CE marked medical device
• Food Safe

See full description

Feature Attributes

Fragrance:
Fragranced
Type:
Pre-Work Mousse
Container Type:
Aerosol
Series:
Derma Shield
Compatible Dispenser:
No Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome