Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Skin Care
Hand & Body Lotion
Dry Work Barrier Cream, 2.5kg
By Solent Cleaning
Order Code:
ZT1029430X
£10.99
Inc VAT (20%)
£12.99
15% off
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
10.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-and-body-lotion/dry-work-barrier-cream-2-5kg/p/ZT1029430X
Add to quotation
View all Hand & Body Lotion
Description
Pre-work cream protects skin against dry substances, dry powders, oils or solvent based liquids.
Tags:
#BlackFridayExclusive
#BulkDiscount
#ReducedPrice
Specifications
Safety Information
Specifications for Dry Work Barrier Cream, 2.5kg
Fragrance
Fragrance Free
Use
Industrial
Container Type
Tub
Type
Pre-Work Cream
Pack Quantity
1
Application
Pre-Work Skin Protection
Series
Dry Work
Pack Size
2500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome