0
1

Dermashield Barrier Cream 150ml

Order Code: ZT1029433X

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%

Currently unavailable

Description

Non-greasy. Forms an invisible 'micromesh' layer to protect skin against most irritants. Contains lanolin, aloe vera and vitamin E which help moisturise and nurture the skin while protecting. CFC-free.
Supply and application figures are approximate

Specifications for Dermashield Barrier Cream 150ml
  • Pack Quantity
    1
  • Fragrance
    Fragrance Free
  • Type
    Pre-Work Cream
  • Container Type
    Pump Bottle
  • Size
    150ml
  • Features
    Contains Lanolin, Aloe Vera and Vitamin E
    CFC-Free
  • Use
    Industrial
  • Application
    Pre-Work Skin Protection
  • Pack Size
    150ml
  • Series
    Dermashield™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome