Future GLX Hand Dryers


£229.99 Inc VAT (20%)

See all variants from £229.99

Description

The C21 Future GLX Hand Dryer is one of the most durable hand dryers in the market-place having a metal back plate supported by one of the strongest Stainless Steel covers found on any dryer.

Made from top grade Stainless Steel, this Hand Dryer is suitable for any environment without the worry of vandalism or theft.

The Future GLX Hand Dryer comes with selectable heating, meaning you can choose between Hot Flow (1800kW) and Cool Flow (550kW) , giving better energy efficiency and savings. With its long lasting high speed motor the Future GLX Hand Dryer performs well in the busiest of environments.

With a drying time of less than 10 seconds this hand dryer on average will cost less than £7 per year to run (see the cost chart above) , meaning savings in running costs, allowing this unit to effectively pay for itself in under 1 year.

Body Material S.S 304
Mounting wall mounted
Voltage 220-240V
Frequency 50/60Hz
Total Power 1800W
Motor Power 550W
RPM 26, 000
Electrical Isolation Class I
Hot & Cold Switch No
Current 8.0A
Air Speed 100m/s
Dimensions (mm) W x H x D 278x325x172
Cover thickness 1.5mm
Air temperature (10 cm distance/25ºC) 55ºC
Net Weight 5.4kgs
Noise Level In Db (at 2m) 75
Water Splash Proof IPX1
Auto Cutoff 60s
Warranty: 1 year (further warranty available, please contact us for more information)

See full description

Feature Attributes

Frequency:
50/60 Hz
Motor Power:
550 W
Cover Thickness:
1.5 mm
Supply Voltage:
220-240 V
Power Wattage:
1800 W
Product Type:
Hand Dryer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome